Zoro Homepage

2000 ml Hand Cleanser Cartridge

  • Mfr # PN98187406

  • Zoro # G0375101


product price: $339.99
/pk 6, $56.67/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Hygiene Series
Kresto®
Color
Beige
Packaging Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN98187406
Zoro #
G0375101
UPC #
089223818746
Country of Origin
United States

Dimensions

Size
2000 ml

Details

Item
Hand Cleanser
Container Type
Cartridge
Hygiene Series
Kresto®
Color
Beige
Packaging Type
Cartridge

Description

Hand Cleanser, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.