Zoro Homepage

250 ml Paste Hand Cleaner Bottle

  • Mfr # KSP250ML

  • Zoro # G8038226


product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Tube
Container Size
250 mL
Fragrance
Fresh
Hygiene Properties
Silicone Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSP250ML
Zoro #
G8038226
UPC #
089223818715
Country of Origin
United States

Dimensions

Container Size
250 mL
Size
250 ml

Details

Item
Hand Cleaner
Form
Paste
Container Type
Tube
Fragrance
Fresh
Hygiene Properties
Silicone Free
Hygiene Series
Deb
Requires Dispenser
No
Hygiene Form
Paste
Packaging Type
Bottle
Formula
Dimethyl Glutarate, Laureth-6, Juglans Regia Shell Powder (Astopon), Stearalkonium Bentonite, Ethylhexyl Stearate, Cellulose Acetate Butyrate, Titanium Dioxide, Quaternium-18 Bentonite, Propylene Carbonate, Dimethyl Succinate, Dimethyl Adipate, Silica, Parfum (Fragrance)
Color
Beige
Application
Rubber and Composites; Resins, Adhesives and Sealants; Alkyd and Acrylic Based Substances; Light Industrial Soilings; Lacquers, Varnishes and Coatings; Adherent Contaminants
Series
Kresto
Refill Type
No Refill
Includes Grit
Yes
Removes
Adhesives, Paint, Resin
NSF Rating
Not Rated
Product Type
Hand Cleaner

Description

Hand Cleaner, Color Beige, Form Paste, Product Type Hand Cleaner, Series Kresto, Container Size 250 mL, Container Type Tube, Fragrance Light, Hygiene Properties Silicon-Free, Formula Cellulose Acetate Butyrate, Dimethyl Adipate, Dimethyl Glutarate, Juglans Regia (Walnut) Shell Powder, Laureth-5, Octyl Stearate, Propylene Carbonate, Quaternium 18/Benzalkonium Bentonite, Silica, Stearalkonium Bentonite, Titanium Dioxide, Includes Grit Yes, Number of Pumps Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.