Zoro Homepage

4000 ml Liquid Hand Soap Cartridge

  • Mfr # 32138

  • Zoro # G1620270


product price: $70.19
/pk 2, $35.10/ea

Key Features

Form
Liquid
Container Type
G104653765
Hygiene Series
Estesol®
Color
Green
Hygiene Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32138
Zoro #
G1620270
UPC #
089223321383
Country of Origin
United States

Dimensions

Size
4000 ml

Details

Item
Hand Soap
Form
Liquid
Container Type
G104653765
Hygiene Series
Estesol®
Color
Green
Hygiene Form
Liquid
Packaging Type
Cartridge

Description

Lotion Soap, Individually Wrapped Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.