4L Liquid Hand Cleaner Cartridge
Mfr # 09104
Zoro # G1460547
product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
4 L
Fragrance
Citrus
Hygiene Properties
Silicone Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09104
Zoro #
G1460547
UPC #
069124050193
Country of Origin
United States
Dimensions
Container Size
4 L
Size
4L
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus
Hygiene Properties
Silicone Free
Hygiene Series
Cleanse Heavy
Requires Dispenser
Yes
Green Certification or Other Recognition
FDA
Packaging Type
Cartridge
Formula
Hygiene Form
Liquid
Color
Gray
Application
General Dirt and Grime; Light Industrial Soilings; Resins, Adhesives and Sealants; Synthetic and Petroleum Based Oils, Greases and Lubricants; Tar, Carbon Black, Bitumen, Graphite and Metallic Dust
Uses Dispenser
Mfr. No. HVY4LDB
Series
Kresto
Refill Type
Cartridge
Features
Contains Skin Conditioners, Formulated with a Low PH Value, Pleasant Citrus Fragrance, Powerful and Versatile Action
Removes
Adhesives, Grease, Oil
Includes Grit
No
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
HVY4LDB
Product Type
Hand Cleaner
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Kresto, Container Size 4 L, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Silicon-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.