Zoro Homepage

4L Paste Hand Cleaner Cartridge

  • Mfr # LIM4LTR

  • Zoro # G9797261


product price: $159.99
/pk 4, $40.00/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Cartridge
Container Size
4 L
Fragrance
Light Lime
Hygiene Properties
Solvent Free; Silicone Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIM4LTR
Zoro #
G9797261
UPC #
069124014324
Country of Origin
United States

Dimensions

Container Size
4 L
Size
4L

Description

Hand Cleaner, Color Green, Form Liquid, Product Type Hand Cleaner, Series Solopol, Container Size 4 L, Container Type Cartridge, Fragrance Lime, Hygiene Properties Silicon-Free, Formula 2-Bromo-2-nitropropane-1,3-diol, Aqua, Blue 1 (CI 42090), Carbomer, Glycerin, Methylchloroisothiazolinone, Methylisothiazolinone, Sodium Hydroxide, Trideceth-10, Trideceth-6, Triticum Vulgare (Wheat) Germ Oil, Yellow 5 (CI 19140), Zea Mays (Corn) Kernel Meal, Includes Grit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.