Zoro Homepage

4L Paste Hand Cleaner Cartridge

  • Mfr # SOL4LTR

  • Zoro # G8038208


product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Cartridge
Container Size
4 L
Fragrance
Orange
Hygiene Properties
Solvent Free; Silicone Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOL4LTR
Zoro #
G8038208
UPC #
691240070535
Country of Origin
United States

Dimensions

Container Size
4 L
Size
4L

Details

Item
Hand Cleaner
Form
Paste
Container Type
Cartridge
Fragrance
Orange
Hygiene Properties
Solvent Free; Silicone Free
Hygiene Series
Deb
Requires Dispenser
Yes
Green Certification or Other Recognition
EU Ecolabel Certified
Uses Dispenser
Mfr. No. HVY4LDR
Formula
Aqua (Water), Juglans Regia Shell Powder (Astopon), Laureth-6, Sodium Laureth Sulfate, Sulfated Castor Oil, Disodium Laureth Sulfosuccinate, Sodium Chloride, Polyglyceryl-3 Caprate, Oleic Acid, Titanium Dioxide, Aloe Barbadensis Extract, Cellulose Gum, Xanthan Gum, Sodium Benzoate, Potassium Sorbate, Citric Acid, Parfum (Fragrance)
Application
Synthetic & Petroleum Based Oils, Greases & Lubricants; Tar, Carbon Black, Bitumen, Graphite & Metallic Dust; Oil Based Contaminants; General Dirt & Grime; Light Industrial Soilings
Packaging Type
Cartridge
Hygiene Form
Paste
Color
Beige
Standards
USDA
Refill Type
Cartridge
Series
Solopol
NSF Rating
Not Rated
Includes Grit
Yes
Removes
Grease, Grime, Oil, Resin
Manufacturer Dispenser Part Number
HVY4LDR
Product Type
Hand Cleaner

Description

Hand Cleaner, Color Beige, Form Paste, Product Type Hand Cleaner, Series Solopol, Container Size 4 L, Container Type Cartridge, Fragrance Orange, Hygiene Properties Silicone Free, Formula Aloe Barbadensis Leaf Extract, Aqua, Castor Oil, Cellulose Gum, Citric Acid, Glyceryl Oleate Citrate, Juglans Regia (Walnut) Shell Powder, Laureth-5, Oleic Acid, Sodium Benzoate, Sodium Chloride, Sodium Laureth Sulfate, Sulfated, Titanium Dioxide, Xanthum Gum, Includes Grit Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.