Zoro Homepage

Body and Hair Shampoo, 1000mL, Fresh, PK6

  • Mfr # HAB1L

  • Zoro # G1857409


product price: $56.89
/pk 6, $9.48/ea

Key Features

Fragrance
Fresh
Requires Dispenser
Yes
Hygiene Properties
Men's / Women's Showers
Standards
FDA
Hygiene Form
Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAB1L
Zoro #
G1857409
UPC #
069124021285
Country of Origin
United States

Dimensions

Size
1,000 ml
Container Size
1 L

Details

Item
3-in-1 Body Wash, Hand Soap & Shampoo
Fragrance
Fresh
Requires Dispenser
Yes
Hygiene Properties
Men's / Women's Showers
Standards
FDA
Hygiene Form
Gel
Green Certification or Other Recognition
UL Environment Claims Validated
Color
Aqua
Uses Dispenser
Mfr. No. SHW1LDS
Packaging Type
Cartridge
Formula
Glycerine, Moisturizing
Form
Gel
Hygiene Series
Estesol
Container Type
Cartridge
Series
Hygenall Hexoff
Removes
Grime
Manufacturer Dispenser Part Number
SHW1LDS
Product Type
Body Wash/Hand Soap/Shampoo Combo
NSF Rating
Not Rated
Includes Grit
No

Description

Body Wash/Hand Soap/Shampoo Combo, Color Green, Form Gel, Product Type Body Wash/Hand Soap/Shampoo Combo, Series Hygenall Hexoff, Container Size 1 L, Container Type Cartridge, Fragrance Rainforest, Hygiene Properties Moisturizing, Silicon-Free, Formula Glycerin, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number SHW1LDS, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, GreenSeal, USDA, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.