Zoro Homepage

Dispenser, Stoko Vario, Cartridge, PK6

  • Mfr # PN55980806

  • Zoro # G7640433


product price: $79.29
/pk 6, $13.22/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1,000 mL, 1,900 mL, 2,000 mL
Mount Type
Wall
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN55980806
Zoro #
G7640433
UPC #
089223598082
Country of Origin
Philippines

Dimensions

Refill Size
1,000 mL, 1,900 mL, 2,000 mL
Overall Height
13 in
Overall Depth
5 3/8 in
Overall Width
6 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Mount Type
Wall
Material
Plastic
Color
Black
Series
Stoko(R) Vario Ultra(R)
Product Type
Soap/Sanitizer Dispenser

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Stoko(R) Vario Ultra(R), Refill Size 1,000 mL, 1,900 mL, 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 3/8 in, Overall Height 13 in, Overall Width 6 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.