Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFS1LDS
Zoro #
G9166972
UPC #
069124051695
Country of Origin
Canada
Dimensions
Refill Size
1,000 mL
Height
9 3/16 in
Width
5 3/16 in
Depth
4 5/8 in
Overall Height
9 1/4 in
Overall Width
5 1/4 in
Overall Depth
4 5/8 in
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Sanitize, Finish Glossy, Compatible with Manufacturer Model Number IFS1L, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 5 1/4 in, Form Foam, Features Reliable Manual Dispenser, Guaranteed for Life and Biocote Protected, Customization Available
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.