Hand Sanitizer, Foam, Non-Alcohol, PK3
Mfr # AFS120TF
Zoro # G0375223
product price: $49.19
/pk 3, $16.40/eaKey Features
Hygiene Form
Foam
Hygiene Series
Deb InstantFOAM
Packaging Type
Cartridge
Requires Dispenser
Yes
Size
1,200 mL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFS120TF
Zoro #
G0375223
UPC #
069124050346
Country of Origin
United States
Dimensions
Size
1,200 mL
Details
Hygiene Form
Foam
Hygiene Series
Deb InstantFOAM
Packaging Type
Cartridge
Requires Dispenser
Yes
Item
Hand Sanitizer
Uses Dispenser
Mfr. No. SAN1LDS
Form
Foam
Container Type
Cartridge
Series
Deb InstantFOAM
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
Mfr. No. SAN1LDS
Description
Hand Sanitizer, Requires Dispenser Yes, Series Deb InstantFOAM, Manufacturer Dispenser Part Number Mfr. No. SAN1LDS, Product Type Hand Sanitizer, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.