Zoro Homepage

Soap/Sanitizer Dispenser, Touch Free, Blck

  • Mfr # TF2BLK

  • Zoro # G415832293


product price: $24.99
/ea

Key Features

Finish
Glossy
Compatible Manufacturer Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Operation Mode
Automatic
Includes
Batteries
Series
Touch Free Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF2BLK
Zoro #
G415832293
UPC #
069124051732
Country of Origin
Mexico

Dimensions

Refill Size
1 L, 1.2 L
Height
10 7/8 in
Width
6 11/16 in
Overall Width
6 3/4 in
Overall Depth
4 in
Overall Height
10 7/8 in
Depth
3.9

Details

Finish
Glossy
Compatible Manufacturer Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Operation Mode
Automatic
Includes
Batteries
Series
Touch Free Ultra
For Use with Mfr Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Mount Type
Wall
Compatible with Manufacturer Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
For Use With
AGB120TF, AZU120TF, IFS1TF
Power Source
Battery
Material
Plastic
For Use With Mfr. Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Standards
ADA Compliant
Color
Black
Features
Not Applicable, U
Compatible with Mfr. Model No.
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible with Manufacturer Model No.
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible Pump Manufacturer Part Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Compatible Manufacturer Part Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Product Type
Soap/Sanitizer Dispenser
Warranty
Lifetime
Compatible Mfr. Model Number
AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF
Form
Foam

Description

Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Touch Free Ultra, Finish Glossy, Compatible with Manufacturer Model Number AFS120TF, AGB120TF, ANT120TF, AZU120TF, CLR120TF, IFC1TF, RFW120TF, Refill Size 1 L, 1.2 L, Operation Mode Automatic, Power Source Battery, Overall Depth 4 in, Overall Height 10 7/8 in, Overall Width 6 3/4 in, Standards ADA Compliant, Includes Batteries, Warranty Lifetime, Features Not Applicable, U

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.