Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, Manual, Cartridge Refill, 1000mL

  • Mfr # 91128

  • Zoro # G7826537


product price: $1.89
/ea

Key Features

Operation Mode
Manual
Refill Size
1 L
Finish
Matte
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91128
Zoro #
G7826537
UPC #
-
Country of Origin
Canada

Dimensions

Refill Size
1 L
Height
9 15/16 in
Width
4 5/8 in
Depth
4 15/16 in
Overall Width
5 1/4 in
Overall Depth
4 5/8 in
Overall Height
9 1/4 in

Details

Item
Hand Care Dispenser
Operation Mode
Manual
Finish
Matte
Mount Type
Wall
Material
Plastic
Color
Black
Compatible with Manufacturer Model Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
For Use With
All Deb 1L Foam Soap, Lotion and Hand Sanitizer Cartridge
Series
Deb
Form
Foam, Gel, Liquid
Includes
Locking Key
Warranty
Lifetime
Features
BioCote Protected, Fixed Product Dose
Refill Type
Cartridge
Product Type
Soap/Sanitizer/Lotion Dispenser
Compatible Manufacturer Part Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
Compatible Manufacturer Model Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
For Use With Mfr. Model Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
Compatible with Manufacturer Model No.
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
Compatible with Mfr. Model No.
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
For Use with Mfr Model Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
Compatible Pump Manufacturer Part Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L
Compatible Mfr. Model Number
IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L

Description

Hand Care Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Deb, Finish Matte, Compatible Manufacturer Part Number IFC1L,AZU1L,AGB1L,CLR1L,RFW1L,RES1L,UPW1L,TVC1L,SBS1L,HAB1L, SUN1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 5 1/4 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.