Zoro Homepage

Debco NW6631 Auto Litter Bag - Black - 12 Pack

  • Mfr # NW6631

  • Zoro # G804026142


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW6631
Zoro #
G804026142
UPC #
650361078394
Country of Origin
China

Description

Debco is very unique in that we have products for all ranges and in a variety of product categories.

Features
  • Non woven 75 gram Polypropylene
  • Straps are stitched and heat-sealed reinforced
  • Two straps that attach with snap closure around your headrest posts
  • Can also be hung from gear shift or other convenient locations
  • Snap closure to main compartment to contain odours and contents
  • Perfect for commuters, cab companies and families
  • Maximum two colour direct imprint on black bags
  • Pack of 12
Other Dimensions
  • SP TR PP PS 5" W x 5" H
Specifications
  • Color: Black
  • Dimension: 8" W x 10" H x 4" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.