Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Formula - 10 oz. Aerosol

  • Mfr # MF10US

  • Zoro # G916560664


product price: $39.79
/ea

Key Features

Depth
2.75 in
Material
Aluminum
Color
White
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF10US
Zoro #
G916560664
UPC #
631870060018
Country of Origin
United States

Dimensions

Depth
2.75 in
Length
6.5 in

Details

Material
Aluminum
Color
White

Description

Marine Formula is a specially formulated patented mixture that cleans and removes adhesives and sealants used on and inside the boat. Use Marine Formula to clean up and remove these common marine adhesives and sealants. Cured 3M 5200, polysulfide sealants and other polyurethane adhesives. Removes caulks, sealants, black rub marks, adhesive residue, liquid nails, graffiti and overspray. Cleans adhesive film from duct and masking tape. Will not harm: Gelcoat, Clear Coat, Plexiglass, AwlGrip or Imron. 10 oz. aerosol can.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.