Zoro Homepage

Marine Formula - 5 oz. Aerosol

  • Mfr # MF5UMP

  • Zoro # G216560777


product price: $29.19
/ea

Key Features

Color
White
Length
5.5 in
Depth
2.13 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF5UMP
Zoro #
G216560777
UPC #
631870050019
Country of Origin
United States

Dimensions

Length
5.5 in
Depth
2.13 in

Details

Color
White
Material
Aluminum

Description

Marine Formula is a specially formulated patented mixture that cleans and removes adhesives and sealants used on and inside the boat. Use Marine Formula to clean up and remove these common marine adhesives and sealants. Cured 3M 5200, polysulfide sealants and other polyurethane adhesives. Removes caulks, sealants, black rub marks, adhesive residue, liquid nails, graffiti and overspray. Cleans adhesive film from duct and masking tape. Will not harm: Gelcoat, Clear Coat, Plexiglass, AwlGrip or Imron. 5 oz. aerosol can.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.