Shop DECADE PRODUCTS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bulk Container 25.4 cu ft Volume Cap., 48 in L, 40 in W, 31 in H, Plastic, Green
- Mfr # M013000-138
- Zoro # G3444336
product price:Â
$
363.99
/ea
Key Features
Volume Capacity
25.4 cu ft
Overall Length
48 in
Overall Width
40 in
Overall Height
31 in
Load Capacity
1,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M013000-138
- Zoro #
- G3444336
- UPC #
- -
- Country of Origin
- United States
- Volume Capacity
- 25.4 cu ft
- Load Capacity
- 1,500 lb
- Material
- Plastic
- Fork Pockets
- Fork Pockets Included
- Mobility
- Stationary
- Item
- Bulk Container
- Color
- Green
- Finish
- Foam
- Fork Entry
- 4-Way Entry
- Series
- MACX
- Stacking Capacity
- 14,000 lb
- Weight Capacity
- 1,500 lb
- Stackable
- Stacking Capable
- Resistant To
- Cold, Corrosion, Heat, UV
- Runner Location
- Short Side
- Shape
- Rectangular
- Includes Lid
- Lid Not Included
- Maximum Operating Temperature
- 140 Degrees F
- Container Bottom Type
- Solid
- Container Wall Type
- Solid
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- HACCP, USDA
- Includes Casters
- Casters Not Included
- Shell Material
- Plastic
Description
Bulk Container, Color Green, Container Wall Type Solid, Folded Depth 40 In., Folded Height 31 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 31 in, Overall Length 48 in, Overall Width 40 in, Stackable Stacking Capable, Stacking Capacity 14,000 lb, Volume Capacity 25.4 cu ft, Weight Capacity 1,500 lb, Collapsible Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.