Shelf Marker, Clear, 8 in W, PK25
- Mfr # ID-38HG
- Zoro # G823367103
product price:Â
$
43.19
/pk of 25, $1.73/ea
Sold in multiples of 10Â pks for
$431.90
Key Features
Includes
Printable Laser Inserts
Overall Height
3 in
Material
PVC
Color
Clear
Compatible Brand and Series
Husky Pallet Rack Decking, Nashville Pallet Rack Decking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ID-38HG
- Zoro #
- G823367103
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Overall Width
- 8 in
Details
- Includes
- Printable Laser Inserts
- Material
- PVC
- Color
- Clear
- Compatible Brand and Series
- Husky Pallet Rack Decking, Nashville Pallet Rack Decking
- Item
- Shelf Marker
- Shell Material
- PVC
- Wire Color
- Clear
Description
Shelf Marker, Overall Height 3 in, Overall Width 8 in, PVC, Clear, Husky Pallet Rack Decking, Nashville Pallet Rack Decking, Printable Laser Inserts, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.