Composite Deck Screws, 2-1/2 in x Carbon Steel, Flat Head
Mfr # 48439
Zoro # G216452232
product price: $18.69
/eaKey Features
Flat Head
Thread Type
Coarse
Screw Size
2-1/2 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48439
Zoro #
G216452232
UPC #
38902063632
Country of Origin
United States
Dimensions
Screw Size
2-1/2 in
Details
Item
Composite Deck Screws
Head Type
Flat
Thread Type
Coarse
Material
Carbon Steel
Description
Fulfill the fastening needs of your outdoor project with Power Pro Composite Deck Screws. Specially designed to fasten composite decking, treated wood and other plastic materials, the Gray Star-Drive Composite Deck Screw will blend perfectly with your dec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.