Zoro Homepage

Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive

  • Mfr # 5021883

  • Zoro # G103911002


product price: $50.55
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Material
Steel
Finish
Red
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021883
Zoro #
G103911002
UPC #
038902066510
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Red
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Country of Origin: Taiwan
  • Callout Size: No. 10
  • Length: 3 in.
  • Drive Style: Star
  • Head Type: Flat Head
  • Product Type: Exterior Deck Screws
  • Container Size: 5 lb.
  • Thread Type: Coarse
  • Driver Bit Included: Yes
  • Indoor or Outdoor: Outdoor
  • Color: Red
  • Weight: 5.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.