Zoro Homepage

Exterior Deck Screws, 2-1/2 in x Steel, Torx Head

  • Mfr # 48401

  • Zoro # G616452320


product price: $14.99
/ea

Key Features

Head Type
Torx
Thread Type
Coarse
Material
Steel
Screw Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48401
Zoro #
G616452320
UPC #
38902064639
Country of Origin
United States

Dimensions

Screw Size
2-1/2 in

Details

Item
Exterior Deck Screws
Head Type
Torx
Thread Type
Coarse
Material
Steel

Description

Deck Plus Green Deck Screws were designed to provide superior weather protection all while coordinating with your decking finish. Engineered using star drive technology, these screws are twice as durable as a Philips drive and prevent stripping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.