Zoro Homepage

Exterior Deck Screws, 2 in x Carbon Steel, Flat Head

  • Mfr # 48414

  • Zoro # G216452195


product price: $60.15
/ea

Key Features

Flat Head
Thread Type
Coarse
Screw Size
2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48414
Zoro #
G216452195
UPC #
38902065650
Country of Origin
United States

Dimensions

Screw Size
2 in

Details

Thread Type
Coarse
Head Type
Flat
Item
Exterior Deck Screws
Material
Carbon Steel

Description

Deck Plus Tan Deck Screws were designed to provide superior weather protection all while coordinating with your decking finish. Engineered using star drive technology, these screws are twice as durable as a Philips drive and prevent stripping. The tan cer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.