Exterior Deck Screws, 3-1/2 in x Carbon Steel, Flat Head
Mfr # 48422
Zoro # G916452204
product price: $61.85
/eaKey Features
Flat Head
Screw Size
3-1/2 in
Material
Carbon Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48422
Zoro #
G916452204
UPC #
38902066138
Country of Origin
United States
Dimensions
Screw Size
3-1/2 in
Details
Head Type
Flat
Item
Exterior Deck Screws
Material
Carbon Steel
Thread Type
Coarse
Description
Deck Plus Tan Deck Screws were designed to provide superior weather protection all while coordinating with your decking finish. Engineered using star drive technology, these screws are twice as durable as a Philips drive and prevent stripping. The tan cer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.