Zoro Homepage

Exterior Deck Screws No. 10 X 3in L Star Flat Head 25 lb Green

  • Mfr # 48406

  • Zoro # G816452427


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Type
Coarse
Screw Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48406
Zoro #
G816452427
UPC #
38902065124
Country of Origin
United States

Dimensions

Screw Size
3 in

Details

Thread Type
Coarse
Head Type
Flat
Item
Exterior Deck Screws

Description

Deck Plus Green Deck Screws were designed to provide superior weather protection all while coordinating with your decking finish. Engineered using star drive technology, these screws are twice as durable as a Philips drive and prevent stripping. The green ceramic coating provides superior rust and corrosion resistance with 4 layers of protection - a zinc layer, a chemical adhesion layer, an epoxy coating, and a durable protective finish. Recommended for use with treated lumber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.