Zoro Homepage
This item is Discontinued.
Decked Drawer, 12 ga., Steel, Black, PR AD10LOCKSETV3

Drawer, 12 ga., Steel, Black, PR (Discontinued)

  • Mfr # AD10LOCKSETV3
  • Zoro # G2053645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD10LOCKSETV3
Zoro #
G2053645
UPC #
851945005090
Country of Origin
United States

Dimensions

Overall Height
1"
Overall Width
1"
Overall Depth
3"

Details

Color
Black
Body Material
Steel
Gauge
12
Item
Drawer
Weather Resistant
Yes
Cover Material
Steel
Storage Capacity
0.01 cu. ft.
Lid Style
No Lid
Product Type
Drawer
Compatible Product Type
Vehicle Storage Drawers

Description

Drawer, Black Color, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.