Zoro Homepage

Truck or Van Storage Drawer

  • Mfr # XF4

  • Zoro # G710724224


product price: $1,819.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Color
Black
Finish
Unfinished
Includes
3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
Number of Dividers
1
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XF4
Zoro #
G710724224
UPC #
850025181037
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Depth
65 in
Overall Width
71 19/32 in
Drawer Depth
61 in
Drawer Width
18 in
For Bed Length
5 1/2 ft
Body Thickness
12 ga

Details

Color
Black
Finish
Unfinished
Includes
3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
Number of Dividers
1
Number of Drawers
2
Item
Truck or Van Storage Drawer
Latch Type
D-Handle
Number of Compartments
1
Compatible Vehicle Type
Trucks
Drawer Extension
43 in
Drawer Load Capacity
200 lb
Lock Type
No Lock
Load Capacity
2,000 lb
Body Material
HDPE

Description

Truck or Van Storage Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.