Chrome Toilet Paper Holder
- Mfr # 38890
- Zoro # G4692551
product price:
$
8.79
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Chrome Finish
Dispenser Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38890
- Zoro #
- G4692551
- UPC #
- 725113388905
- Country of Origin
- United States
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Finish
- Chrome Finish
Dimensions
- Dispenser Width
- 7 in
- Dispenser Height
- 2 in
- Dispenser Depth
- 3.55 in
Description
The Decko line of bath accessories are simple high quality products that offer a lot but only costs a little. The toilet tissue holder features a durable chrome finish, includes mounting hardware and is easy to install. The toilet tissue holder is great for the home, recreational vehicles, the workplace, garage and shop.
- • Scratch and rust resistant
- • Spring action for easy roll changing
- • Easy to install
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.