4 ' Wx8 ' Lx1/8'' Thick Black Vinyl Privacy Lattice Panel

  • Mfr # 208496
  • Zoro # G321878989
product price: 
$
135.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Material
Vinyl/PVC
Width
4 ft
Length
8 ft
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
208496
Zoro #
G321878989
UPC #
90489323981
Country of Origin
Canada

Dimensions

Width
4 ft
Length
8 ft

Details

Material
Vinyl/PVC
Color
Black

Description

Deckorators plastic lattice looks great is tough and lasts for years. Never needs painting. Wont show nicks or scratches because the color goes all the way through. 1-piece construction means there are no staples to rust or come apart. Unaffected by chemicals moisture mildew and rot. Completely recyclable. Unlike wood it wont split separate or splinter. 1-1/16 In. spacing. Actual dimensions are1/8 In. x 47-1/2 In. x 95 In. Hang loose like vinyl siding. Heat and cold will cause lattice to expand and shrink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.