4 ' Wx8 ' Lx1/8'' Thick Cedar Colored Vinyl Lattice Panel
- Mfr # 275432
- Zoro # G121878844
product price:Â
$
119.99
/ea
Key Features
Width
4 ft
Length
8 ft
Material
Vinyl/PVC
Color
Cedar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 275432
- Zoro #
- G121878844
- UPC #
- 90489491734
- Country of Origin
- Canada
Dimensions
- Width
- 4 ft
- Length
- 8 ft
Details
- Material
- Vinyl/PVC
- Color
- Cedar
Description
Deckorators plastic lattice looks great is tough and lasts for years. Never needs painting. Wont show nicks or scratches because the color goes all the way through. 1-piece construction means there are no staples to rust or come apart. Unaffected by chemicals moisture mildew or rot. Completely recyclable. Unlike wood it wont split separate or splinter. Spacing is 2-5/8 In. Hang loose like vinyl siding. Heat and cold will cause lattice to expand and shrink. For indoor or outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.