This item is Discontinued.

Deco Art Deco Art DA5-30-38 Americana Multi-Surface Satin Acrylic Paint 2oz-Steel Grey DA5-30-38

Deco Art DA5-30-38 Americana Multi-Surface Satin Acrylic Paint 2oz-Steel Grey (Discontinued)

  • Mfr # DA5-30-38
  • Zoro # G904154240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA5-30-38
Zoro #
G904154240
UPC #
766218065544
Country of Origin
China

Description

DecoArt Americana Multi-Surface Satin Paint is an all purpose acrylic paint that can be used on wood, metal, glass, terra cotta, ceramics, papier mache, most plastics, fabric, canvas and more. This self-sealing, satin finish paint is good for both indoor and outdoor applications. Water-based. Non-toxic.

Features
  • Capacity - 2 oz.
  • Color - Steel Grey.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.