Detergent, 30 gal.
Mfr # 6003
Zoro # G5184557
product price: $1,287.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Size
30 gal
Fragrance
Unscented
Color
Clear
pH
14 pH
Flash Point
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6003
Zoro #
G5184557
UPC #
-
Country of Origin
United States
Dimensions
Size
30 gal
Container Size
115 L
Details
Item
Detergent
Fragrance
Unscented
Color
Clear
pH
14 pH
Flash Point
None
Standards
ANSI/NFPA
Container Type
Bottle
Product Type
Detergent
Product Form
Liquid
Maximum pH Level
14 pH
Compatible Product Type
Glassware, Labware
Minimum pH Level
13 pH
Compatible Material
Glass, Plastic, Stainless Steel
Description
Detergent, Container Size 115 L, Product Form Liquid, Maximum pH Level 14 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Compatible Product Type Glassware, Labware, Compatible Material Glass, Plastic, Stainless Steel, Color Clear, Flash Point None, Standards ANSI/NFPA, Minimum pH Level 13 pH
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.