Floor Register 3.75 X 13.5, Brushed Nickel, Steel
Mfr # SPH212-NKL
Zoro # G3163097
product price: $17.98
/eaKey Features
Type
2x12
Max. Duct Width (In.)
12
Max. Duct Height (In.)
2-1/4
Material
Steel
Construction
Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPH212-NKL
Zoro #
G3163097
UPC #
771308004716
Country of Origin
Canada
Dimensions
Max. Duct Width (In.)
12
Max. Duct Height (In.)
2-1/4
Overall Width (In.)
13.5
Overall Height (In.)
3.75
Depth (In.)
1.38
Width (In.)
13.5
Height (In.)
3.75
Manufacturers Warranty Length
1 yr.
Maximum Opening Width
2 3/8 in
Manufacturer Warranty Length
1 yr
Overall Height
13 1/2 in
Overall Depth
1 3/8 in
Filter Width
3 3/4 in
Filter Depth
1 3/8 in
Maximum Opening Height
12 in
Overall Width
3 3/4 in
Filter Height
13 1/2 in
Description
Floor Register, Overall Depth 1 3/8 in, Overall Height 13 1/2 in, Overall Width 3 3/4 in, Maximum Opening Height 12 in, Maximum Opening Width 2 3/8 in, Filter Depth 1 3/8 in, Filter Height 13 1/2 in, Filter Width 3 3/4 in, Grille Color Nickel, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees , Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.