Sidewall/Ceiling Register 7.5 X 11.5, Textured Black, Steel
Mfr # ST610W
Zoro # G2708517
product price: $22.48
/eaKey Features
Type
6x10
Max. Duct Width (In.)
10
Max. Duct Height (In.)
6
Finish
Textured Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST610W
Zoro #
G2708517
UPC #
771308014180
Country of Origin
Canada
Dimensions
Max. Duct Width (In.)
10
Max. Duct Height (In.)
6
Overall Width (In.)
11.5
Overall Height (In.)
7.5
Manufacturers Warranty Length
1 yr.
Depth (In.)
1.38
Height (In.)
7.5
Width (In.)
11.5
Maximum Opening Height
10 in
Overall Depth
1 3/8 in
Overall Width
7 1/2 in
Maximum Opening Width
6 in
Filter Depth
1 3/8 in
Overall Height
11 1/2 in
Filter Width
7 1/2 in
Manufacturer Warranty Length
1 yr
Filter Height
11 1/2 in
Description
Sidewall/Ceiling Register, Overall Depth 1 3/8 in, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Maximum Opening Height 10 in, Maximum Opening Width 6 in, Filter Depth 1 3/8 in, Filter Height 11 1/2 in, Filter Width 7 1/2 in, Grille Color Black, Grille Material Steel, Material Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Surface Mount, Blade Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.