This item is Discontinued.

Decora Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Grounded C24-05675-00W

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, Grounded (Discontinued)

  • Mfr # C24-05675-00W
  • Zoro # G3859227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24-05675-00W
Zoro #
G3859227
UPC #
78477822173
Country of Origin
United States

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Wiring Method
Side
Grounding
Grounded
Housing Color
White

Description

Leviton decor duplex outlet with wall plate decor duplex outlet. Designed to match decor switches. Side wire and quickwire holes accept number 14 AWG copper wire. Heavy gauge zinc-plated steel mounting strap and heavy-duty double-wipe brass contacts for long service life. Ground screw and break-off plaster ears and tabs for easy alignment and 2 circuit conversion.


  • • Residential grade
  • • Decora duplex receptacle and matching wallplate
  • • Straight blade
  • • Grounding
  • • Quickwire push-in and side wired
  • • Thermoplastic face and body material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.