
Faceplate, Number of Gangs: 3 Thermoset, White
Mfr # 80411-00W
Zoro # G005302694
product price: $3.19
/eaSold in multiples of 10 for $31.90
Key Features
Number of Gangs
3
Color
White
Material
Thermoset
Application Environment
Home
Number of Sockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80411-00W
Zoro #
G005302694
UPC #
78477488669
Country of Origin
United States
Details
Item
Faceplate
Number of Gangs
3
Color
White
Material
Thermoset
Application Environment
Home
Number of Sockets
3
Number of Unloaded Sockets
3
Description
Leviton Decora designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
- • Easy to clean, smooth surface
- • Includes metal mounting screws that match plate color
- • Resistant to mechanical stress associated with high abuse applications
- • UL and CSA listed
- • California residents
- • Provides a simple way to fill-in an Decora opening in single or multi-gang applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.