This item is Discontinued.

Decorotika Decorotika ADR50BCB07 36 x 12 x 50 in. Adriana 4-Shelf Geometric Bookcase - White & Black ADR50BCB07

Decorotika ADR50BCB07 36 x 12 x 50 in. Adriana 4-Shelf Geometric Bookcase - White & Black (Discontinued)

  • Mfr # ADR50BCB07
  • Zoro # G203689306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR50BCB07
Zoro #
G203689306
UPC #
8681529323270
Country of Origin
China

Description

One of bookcase kind. Starting from scratch, pure adventure and fun. It adds an enthusiastic atmosphere while providing enough storage for your books, displays, and anything you want to put on. Sturdy enough and looking cool for your living space. Get ready for huge compliments because your loved ones would love this bookcase and it will make you happy.

Features
  • Metal cubicle with modern design
  • It has Fantastic look
Specifications
  • Color: White & Black
  • Collection: Adriana
  • Shelf Material: Wood
  • Assembly Required: Yes
  • No. of Shevles: 4
  • Dimension: 36 x 12 x 50 in.
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.