This item is Discontinued.

Decorotika Decorotika AL67BCB03 67 x 18 x 9 in. Alice Accent Corner Unit Bookcase - Black AL67BCB03

Decorotika AL67BCB03 67 x 18 x 9 in. Alice Accent Corner Unit Bookcase - Black (Discontinued)

  • Mfr # AL67BCB03
  • Zoro # G103689284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL67BCB03
Zoro #
G103689284
UPC #
8681529322914
Country of Origin
China

Description

An eye-catching, architectural update on a mid-century modern design, this ladder corner unit bookcase displays your books and decor in artistic style! Crafted of 18mm manufactured wood planks, this bookcase strikes a tall, open silhouette measuring 67" H x 18" W x 9" D overall. Designed to fit right in the corner of your room, this space-saving design includes five shelves for displaying all your novels, framed photos, and collected curios.

Features
  • Alice Accent Corner Unit Bookcase
  • 18 mm Manufactured wood
Specifications
  • Color: Black
  • Collection: Alice
  • Shelf Material: Wood
  • Assembly Required: Yes
  • Dimension: 67" H x 18" W x 9" D
  • Weight: 30 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.