RBR ABRASIVE POINTS, 1" X 1/2" X 1/8", BLUE X/F S/C 100/BX, 100PK
- Mfr # 0060
- Zoro # G123727812
product price:Â
$
159.99
/pk of 100, $1.60/ea
Free Shipping & Returns
Key Features
Grit
Extra Fine
Outside Diameter
1/2 in
For Use With
For use with spiral mandrel 0063 (1/8 in shank) for 1/8 in hole
Color
Blue
Inside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0060
- Zoro #
- G123727812
- UPC #
- 792818300600
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Inside Diameter
- 1/8 in
- Length
- 1 in
Details
- Grit
- Extra Fine
- For Use With
- For use with spiral mandrel 0063 (1/8 in shank) for 1/8 in hole
- Color
- Blue
- Abrasive Material
- Synthetic Rubber, Aluminum Oxide
- Item
- Abrasive Points
Description
In response to popular demand Dedeco's long-lasting rubberized abrasives are now available in industrial-sized points, cones and wheels for deburring, smoothing, cleaning & polishing metals. Available in bullet shapes for smoothing and polishing hard-to-reach surfaces; grooves, ball corners, holes, clasps, spirals, flutes, and edges. Widely used for polishing molds, dies, patterns and light castings as well as for cleaning contact points and solder spots. For use with spiral mandrel 0063 (1/8" shank) for 1/8" hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.