Shop DEDECO
See all product information
Create Account
RBR ABRASIVE POINTS, 1" X 9/32" X 1/16", BLUE X/F S/C 100/BX, 100PK
- Mfr # 0050
- Zoro # G923727807
product price:Â
$
142.99
/pk of 100, $1.43/ea
Free Shipping & Returns
Key Features
For Use With
For use with spiral mandrels 5427 (3/32 in shank) and 5429 (1/8 in shank) for 1/16 in hole
Inside Diameter
1/16 in
Length
1 in
Outside Diameter
9/32 in
Grit
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0050
- Zoro #
- G923727807
- UPC #
- 792818300501
- Country of Origin
- United States
- For Use With
- For use with spiral mandrels 5427 (3/32 in shank) and 5429 (1/8 in shank) for 1/16 in hole
- Item
- Abrasive Points
- Grit
- Extra Fine
- Color
- Blue
- Abrasive Material
- Synthetic Rubber, Aluminum Oxide
Dimensions
- Inside Diameter
- 1/16 in
- Length
- 1 in
- Outside Diameter
- 9/32 in
Description
In response to popular demand Dedeco's long-lasting rubberized abrasives are now available in industrial-sized points, cones and wheels for deburring, smoothing, cleaning & polishing metals. Available in bullet shapes for smoothing and polishing hard-to-reach surfaces; grooves, ball corners, holes, clasps, spirals, flutes, and edges. Widely used for polishing molds, dies, patterns and light castings as well as for cleaning contact points and solder spots. For use with spiral mandrels 5427 (3/32" shank) and 5429 (1/8" shank) for 1/16" hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.