Shop DEDECO
See all product information
Create Account
RBR ABRASIVE POINTS, 1" X 9/32" X 1/16", RED FINE S/C 100/BX, 100PK
- Mfr # 0049
- Zoro # G023727813
product price:Â
$
74.95
/pk of 100, $0.75/ea
Key Features
Length
1 in
Outside Diameter
9/32 in
Abrasive Material
Synthetic Rubber, Aluminum Oxide
Grit
Fine
For Use With
For use with spiral mandrels 5427 (3/32 in shank) and 5429 (1/8 in shank) for 1/16 in hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0049
- Zoro #
- G023727813
- UPC #
- 792818300495
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Outside Diameter
- 9/32 in
- Inside Diameter
- 1/16 in
Details
- Abrasive Material
- Synthetic Rubber, Aluminum Oxide
- Grit
- Fine
- For Use With
- For use with spiral mandrels 5427 (3/32 in shank) and 5429 (1/8 in shank) for 1/16 in hole
- Item
- Abrasive Points
- Color
- Red
Description
In response to popular demand Dedeco's long-lasting rubberized abrasives are now available in industrial-sized points, cones and wheels for deburring, smoothing, cleaning & polishing metals. Available in bullet shapes for smoothing and polishing hard-to-reach surfaces; grooves, ball corners, holes, clasps, spirals, flutes, and edges. Widely used for polishing molds, dies, patterns and light castings as well as for cleaning contact points and solder spots. For use with spiral mandrels 5427 (3/32" shank) and 5429 (1/8" shank) for 1/16" hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.