SUNBURST 1'' TC 4-PLY ASSORTMENT (A/O) 1/8", 8PK
- Mfr # 1780
- Zoro # G123513675
product price:Â
$
82.95
/pk of 8, $10.37/ea
Key Features
Includes
1781 (1pc), 1782 (1pc), 1783 (1pc), 1784 (1pc), 1785 (1pc), 1786 (1pc), 1787 (1pc), 1788 (1pc)
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Type
Disc
Diameter
1 in
For Use With
Rotary Tool, MOTO-TOOL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1780
- Zoro #
- G123513675
- UPC #
- 792818317806
- Country of Origin
- United States
- Includes
- 1781 (1pc), 1782 (1pc), 1783 (1pc), 1784 (1pc), 1785 (1pc), 1786 (1pc), 1787 (1pc), 1788 (1pc)
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Type
- Disc
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Kit
- Color
- Brown, Dark Green, Yellow, White, Red, Blue, Peach, Light Green
Dimensions
- Diameter
- 1 in
- Inside Diameter
- 1/8 in
Description
SUNBURST 1" TC 4-Ply Disc Assortment (Aluminum Oxide) 1/8" Shanks 8/Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.