SUNBURST 1'' TC 4-PLY BROWN 36 GRIT (A/O) 1/8", 5PK
- Mfr # 1781
- Zoro # G723513631
product price:Â
$
52.95
/pk of 5, $10.59/ea
Key Features
For Use With
Rotary Tool, MOTO-TOOL
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
1 in
Color
Brown
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781
- Zoro #
- G723513631
- UPC #
- 792818317813
- Country of Origin
- United States
Dimensions
- Diameter
- 1 in
- Inside Diameter
- 1/8 in
Details
- For Use With
- Rotary Tool, MOTO-TOOL
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Brown
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- Disc
- Item
- Radial Bristle Disk
- Package Type
- Box
Description
SUNBURST 1" TC 4-Ply Discs - Brown (Ultra-Coarse) 36 Grit (Aluminum Oxide) 1/8" Shanks 5/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.