Shop DEDECO
See all product information
Create Account
SUNBURST 1" TS 6-PLY DARK GREEN 50 GRIT (A/O) 1/8", 5PK
- Mfr # 2837
- Zoro # G323513536
product price:Â
$
57.95
/pk of 5, $11.59/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Type
Disc
Color
Dark Green
For Use With
Rotary Tool, MOTO-TOOL
Inside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2837
- Zoro #
- G323513536
- UPC #
- 792818328376
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Type
- Disc
- Color
- Dark Green
- For Use With
- Rotary Tool, MOTO-TOOL
- Package Type
- Box
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Dimensions
- Inside Diameter
- 1/8 in
- Diameter
- 1 in
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.