SUNBURST 1" TS 6-PLY YELLOW 80 GRIT (A/O) 1/8", 5PK
- Mfr # 2838
- Zoro # G023513607
product price:Â
$
57.95
/pk of 5, $11.59/ea
Key Features
Color
Yellow
Type
Disc
Diameter
1 in
For Use With
Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2838
- Zoro #
- G023513607
- UPC #
- 792818328383
- Country of Origin
- United States
Dimensions
- Diameter
- 1 in
- Inside Diameter
- 1/8 in
Details
- Color
- Yellow
- Type
- Disc
- Item
- Radial Bristle Disk
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.