Shop DEDECO
See all product information
Create Account
SUNBURST 1/2" SNAP-ON DIAMOND TAN 400 GRIT, 15PK
- Mfr # 1201
- Zoro # G823513623
product price:Â
$
47.95
/pk of 15, $3.20/ea
Key Features
For Use With
RA Mandrel 5430 (included); Rotary Tool, MOTO-TOOL
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
1/2 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Type
Snap-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1201
- Zoro #
- G823513623
- UPC #
- 792818312016
- Country of Origin
- United States
- For Use With
- RA Mandrel 5430 (included); Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- Snap-On
- Color
- Tan
- Package Type
- Box
Dimensions
- Diameter
- 1/2 in
Description
SUNBURST 1/2" Snap-On Diamond-filled Discs for Pre-polishing Composite - Tan 400 Grit 15/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.