Shop DEDECO
See all product information
Create Account
SUNBURST 3" TS DISCS BROWN 36 GRIT (A/O), 12PK
- Mfr # 2425
- Zoro # G423513665
product price:Â
$
42.95
/pk of 12, $3.58/ea
Key Features
Color
Brown
For Use With
Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
Abrasive Material
Thermo-Plastic Bonded Abrasive
Diameter
3 in
Inside Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2425
- Zoro #
- G423513665
- UPC #
- 792818324255
- Country of Origin
- United States
- Color
- Brown
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Box
- Type
- Disc
Dimensions
- Diameter
- 3 in
- Inside Diameter
- 3/8 in
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.