SUNBURST 3/4'' TC 4-PLY ASSORTMENT 3/32'', 7PK
- Mfr # 3870
- Zoro # G023513652
product price:Â
$
59.95
/pk of 7, $8.56/ea
Key Features
Package Type
Kit
Includes
3871 (1pc), 3872 (1pc), 3873 (1pc), 3874 (1pc), 3875 (1pc), 3876 (1pc), 3877 (1pc)
Diameter
3/4 in
For Use With
Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870
- Zoro #
- G023513652
- UPC #
- 792818338702
- Country of Origin
- United States
Dimensions
- Diameter
- 3/4 in
- Inside Diameter
- 3/32 in
Details
- Package Type
- Kit
- Includes
- 3871 (1pc), 3872 (1pc), 3873 (1pc), 3874 (1pc), 3875 (1pc), 3876 (1pc), 3877 (1pc)
- For Use With
- Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Yellow, White, Red, Blue, Pink, Peach, Light Green
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Description
SUNBURST discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots. Ideal for work on all precious, semi-precious and non-precious metals, acrylics, porcelains, and thermoplastics. This 7-piece 3/4" TC 4-Ply assortment contains all 7 aluminum oxide grit/colors. Coarser grits for light deburring and cleaning, standard grits for smoothing and finer grits for finishing and polishing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.