SUNBURST 3/4'' TC DISCS BLUE 400 GRIT (A/O), 12PK
- Mfr # 3847
- Zoro # G123513538
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Blue
Inside Diameter
1/16 in
Diameter
3/4 in
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3847
- Zoro #
- G123513538
- UPC #
- 792818338474
- Country of Origin
- United States
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Color
- Blue
- Package Type
- Box
- Type
- Disc
- For Use With
- Mandrels 0261 and 5425; Rotary Tool, MOTO-TOOL
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 3/4 in
Description
SUNBURST 3/4" TC Discs Blue (Fine) 400 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.