SUNBURST 3/4'' TC DISCS WHITE 120 GRIT (A/O), 12PK
- Mfr # 3843
- Zoro # G523513633
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
For Use With
Mandrels 0261 and 5425; Rotary Tool, MOTO-TOOL
Diameter
3/4 in
Type
Disc
Inside Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3843
- Zoro #
- G523513633
- UPC #
- 792818338436
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Mandrels 0261 and 5425; Rotary Tool, MOTO-TOOL
- Type
- Disc
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- White
- Package Type
- Box
Dimensions
- Diameter
- 3/4 in
- Inside Diameter
- 1/16 in
Description
SUNBURST 3/4" TC Discs White (Medium) 120 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.