SUNBURST 3/4'' TC DISCS YELLOW 80 GRIT (A/O), 12PK
- Mfr # 3841
- Zoro # G123513644
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
For Use With
Mandrels 0261 and 5425; Rotary Tool, MOTO-TOOL
Color
Yellow
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3841
- Zoro #
- G123513644
- UPC #
- 792818338412
- Country of Origin
- United States
Dimensions
- Diameter
- 3/4 in
- Inside Diameter
- 1/16 in
Details
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Mandrels 0261 and 5425; Rotary Tool, MOTO-TOOL
- Color
- Yellow
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Type
- Disc
- Package Type
- Box
Description
SUNBURST 3/4" TC Discs Yellow (Coarse) 80 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.