SUNBURST 4-1/2" EZLOC DARK GREEN 50 GRIT (A/O) 5/8"-11, 5PK
- Mfr # 1850
- Zoro # G623513571
product price:
$
147.99
/pk of 5, $29.60/ea
Free Shipping & Returns
Key Features
Type
EZ LOC
Package Type
Box
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
For Use With
Angle Grinder
Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1850
- Zoro #
- G623513571
- UPC #
- 792818318506
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5/8 in
- Diameter
- 4 & 1/2 in
Details
- Type
- EZ LOC
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Angle Grinder
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Brush
- Color
- Dark Green
Description
Dedeco’s 4-1/2" E-Z Loc bristle brushes are designed to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. It is used for general industrial, aerospace, automotive, metalworking, transportation, and automotive applications. Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.